7/3V530SK
Description
7/3V530SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 7 GROOVE
Part # 2105008326
BDI # 653626
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584376
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
7
7/3V560SK
Description
7/3V560SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 7 GROOVE
Part # 2105008327
BDI # 653628
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.6
Outside Diameter - Millimeter:
142.24
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584377
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
7
7B54SK
Description
7B54SK V-BELT SHEAVE ; QD SHEAVE B SECTION 7 GROOVE
Part # 2105008906
BDI # 653805
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584413
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
7
7/3V650SK
Description
7/3V650SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 7 GROOVE
Part # 2105008329
BDI # 653632
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584379
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
7
7/3V500SK
Description
7/3V500SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 7 GROOVE
Part # 2105008325
BDI # 653624
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type D1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584375
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
7