2/5V750SK
Description
2/5V750SK V-BELT SHEAVE ; QD SHEAVE 5V SECTION 2 GROOVE
Part # 2105008380
BDI # 649740
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type C1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583645
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
2B80SK
Description
2B80SK V-BELT SHEAVE ; QD SHEAVE B SECTION 2 GROOVE
Part # 2105008749
BDI # 650498
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
Heavy Duty | QD Bushing | Web Style | Type D2 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
582799
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2B70SK
Description
2B70SK V-BELT SHEAVE ; QD SHEAVE B SECTION 2 GROOVE
Part # 2105008747
BDI # 650493
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
Heavy Duty | QD Bushing | Web Style | Type D2 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584346
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2B74SK
Description
2B74SK V-BELT SHEAVE ; QD SHEAVE B SECTION 2 GROOVE
Part # 2105008748
BDI # 650496
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
Heavy Duty | QD Bushing | Web Style | Type D2 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583055
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2B86SK
Description
2B86SK V-BELT SHEAVE ; QD SHEAVE B SECTION 2 GROOVE
Part # 2105008750
BDI # 650501
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type D3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583021
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2