2B300SF
Description
2B300SF V-BELT SHEAVE ; QD SHEAVE B SECTION 2 GROOVE
Part # 2105008759
BDI # 650436
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type D3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583884
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
2
2B300Q1
Description
2B300Q1 V-BELT SHEAVE ; DST SHEAVE B SECTION 2 GROOVE
Part # 2105009233
BDI # 650435
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2
2B300-3020
Description
2B300-3020 V-BELT SHEAVE ; TB SHEAVE B SECTION 2 GROOVE
Part # 2105009968
BDI # 650434
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3020
Number of Grooves:
2
2B380SF
Description
2B380SF V-BELT SHEAVE ; QD SHEAVE B SECTION 2 GROOVE
Part # 2105008762
BDI # 650443
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type D3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583886
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
2
2C300F
Description
2C300F V-BELT SHEAVE ; QD SHEAVE C SECTION 2 GROOVE
Part # 2105008970
BDI # 650702
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
QD Bushing | Arm Style | Type F3 | Bore Size 4 has No Keyway
Global Part Number GPN:
583899
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
2