4B54SD
Description
4B54SD V-BELT SHEAVE ; QD SHEAVE B SECTION 4 GROOVE
Part # 2105008820
BDI # 652383
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2 has No Keyway
Global Part Number GPN:
584049
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4
4/5V670SK
Description
4/5V670SK V-BELT SHEAVE ; QD SHEAVE 5V SECTION 4 GROOVE
Part # 2105008425
BDI # 651893
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.7
Outside Diameter - Millimeter:
170.18
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583025
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
4
4B70SK
Description
4B70SK V-BELT SHEAVE ; QD SHEAVE B SECTION 4 GROOVE
Part # 2105008828
BDI # 652406
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
582781
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
4B200SF
Description
4B200SF V-BELT SHEAVE ; QD SHEAVE B SECTION 4 GROOVE
Part # 2105008806
BDI # 652341
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584038
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
4
4/5V2360F
Description
4/5V2360F V-BELT SHEAVE ; QD SHEAVE 5V SECTION 4 GROOVE
Part # 2105008453
BDI # 651861
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type C3 | Bore Size 4 has No Keyway
Global Part Number GPN:
582897
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
4