4/8V2480M
Description
4/8V2480M V-BELT SHEAVE ; QD SHEAVE 8V SECTION 4 GROOVE
Part # 2105008607
BDI # 651973
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type F3
Global Part Number GPN:
584030
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
4
4B300E
Description
4B300E V-BELT SHEAVE ; QD SHEAVE B SECTION 4 GROOVE
Part # 2105008808
BDI # 652346
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3
Global Part Number GPN:
584039
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
4
4B250-3030
Description
4B250-3030 V-BELT SHEAVE ; TB SHEAVE B SECTION 4 GROOVE
Part # 2105010131
BDI # 652342
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3030
Number of Grooves:
4
4/5V2800-3535
Description
4/5V2800-3535 V-BELT SHEAVE ; TB SHEAVE 5V SECTION 4 GROOVE
Part # 2105010226
BDI # 22144577
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3535
Number of Grooves:
4
4/3V2500SF
Description
4/3V2500SF V-BELT SHEAVE ; QD SHEAVE 3V SECTION 4 GROOVE
Part # 2105008277
BDI # 651748
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type C3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583988
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
4