6/5V590SK
Description
6/5V590SK V-BELT SHEAVE ; QD SHEAVE 5V SECTION 6 GROOVE
Part # 2105008508
BDI # 653418
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584186
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
6
6/3V475-2517
Description
6/3V475-2517 V-BELT SHEAVE ; TB SHEAVE 3V SECTION 6 GROOVE
Part # 2105010089
BDI # 22146304
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
6
6/3V530-2517
Description
6/3V530-2517 V-BELT SHEAVE ; TB SHEAVE 3V SECTION 6 GROOVE
Part # 2105010091
BDI # 22146308
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
6
6/SPZ180-2517
Description
6/SPZ180-2517 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 6 GROOVE
Part # 2105005647
BDI # 22146495
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.244
Outside Diameter - Millimeter:
184
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2517
Number of Grooves:
6
6/SPZ190-2517
Description
6/SPZ190-2517 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 6 GROOVE
Part # 2105005648
BDI # 22146497
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.638
Outside Diameter - Millimeter:
194
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2517
Number of Grooves:
6