BK140-1-3/16
Description
BK140-1-3/16 V-BELT SHEAVE ; BORED TO SIZE SHEAVE B SECTION 1 GROOVE
Part # 2105000572
BDI # 655270
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.75
Outside Diameter - Millimeter:
349.25
Bore - Millimeter:
30.175
Other Features:
Light Duty | Arm Style | Type 3
Global Part Number GPN:
583356
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
3/5V1320E
Description
3/5V1320E V-BELT SHEAVE ; QD SHEAVE 5V SECTION 3 GROOVE
Part # 2105008402
BDI # 650872
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type C3
Global Part Number GPN:
583930
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
AK134H
Description
AK134H V-BELT SHEAVE ; H BUSHED SHEAVE A SECTION 1 GROOVE
Part # 2105004668
BDI # 654522
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Outside Diameter - Millimeter:
336.55
Other Features:
Light Duty | Split Taper Bushing | Arm Style | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
583141
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1
1C130SF
Description
1C130SF V-BELT SHEAVE ; QD SHEAVE C SECTION 1 GROOVE
Part # 2105008951
BDI # 649470
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Other Features:
QD Bushing | Arm Style | Type C3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583533
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
1
5/5V1320-3535
Description
5/5V1320-3535 V-BELT SHEAVE ; TB SHEAVE 5V SECTION 5 GROOVE
Part # 2105010250
BDI # 22145277
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3535
Number of Grooves:
5