Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.8
Outside Diameter - Millimeter:
299.72
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
10
Features
Pitch Diameter - Inch:
11.141
Flange Outside Diameter - Millimeter:
297.434
Inch - Metric:
Inch
Outside Diameter - Inch:
11.031
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
574160
Pitch Diameter - Millimeter:
282.98
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
3
40XH300QD
Description
40XH300QD TIMING BELT PULLEY ; 7/8IN PITCH 40T XH BELT 76.2MM W BELT
Part # 40XH300QD
BDI # 640305
Features
Pitch Diameter - Inch:
11.141
Flange Outside Diameter - Millimeter:
297.434
Inch - Metric:
Inch
Outside Diameter - Inch:
11.031
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
574011
Pitch Diameter - Millimeter:
282.98