5B38SD
Description
5B38SD CONVENTIONAL QD SHEAVE ; 5 GRV B SECTION SD BUSHING CAST IRON
Part # 5B38SD
BDI # 17109600
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
5
5/5V465SD
Description
5/5V465SD DEEP WEDGE SHEAVE ; 5 GROOVES 4.65" OD
Part # 5/5V465SD
BDI # 17109001
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.65
Outside Diameter - Millimeter:
118.11
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SD
Number of Grooves:
5
5B34SD
Description
5B34SD CONVENTIONAL QD SHEAVE ; 5 GRV B SECTION SD BUSHING CAST IRON
Part # 5B34SD
BDI # 17109595
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
5
5B44SD
Description
5B44SD CONVENTIONAL QD SHEAVE ; 5 GRV B SECTION SD BUSHING CAST IRON
Part # 5B44SD
BDI # 17109606
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
5
5/5V440SD
Description
5/5V440SD DEEP WEDGE SHEAVE ; 5 GROOVES 4.4" OD
Part # 5/5V440SD
BDI # 17109000
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.4
Outside Diameter - Millimeter:
111.76
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SD
Number of Grooves:
5