4C70SF
Description
4C70SF CONVENTIONAL QD SHEAVE ; 4 GRV C SECTION SF BUSHING CAST IRON
Part # 4C70SF
BDI # 17108978
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.4
Outside Diameter - Millimeter:
187.96
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
4
4/5V710SF
Description
4/5V710SF DEEP WEDGE SHEAVE ; 4 GROOVES 7.1" OD
Part # 4/5V710SF
BDI # 17108287
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.1
Outside Diameter - Millimeter:
180.34
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
4