6C75SF
Description
6C75SF CONVENTIONAL QD SHEAVE ; 6 GRV C SECTION SF BUSHING CAST IRON
Part # 6C75SF
BDI # 17110157
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.9
Outside Diameter - Millimeter:
200.66
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
6
6B124SF
Description
6B124SF CONVENTIONAL QD SHEAVE ; 6 GRV B SECTION SF BUSHING CAST IRON
Part # 6B124SF
BDI # 17110223
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
6
6B74SF
Description
6B74SF CONVENTIONAL QD SHEAVE ; 6 GRV B SECTION SF BUSHING CAST IRON
Part # 6B74SF
BDI # 17110123
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
6
6/5V670SF
Description
6/5V670SF DEEP WEDGE SHEAVE ; 6 GROOVES 6.7" OD
Part # 6/5V670SF
BDI # 24250846
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.7
Outside Diameter - Millimeter:
170.18
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
6
6/5V710SF
Description
6/5V710SF DEEP WEDGE SHEAVE ; 6 GROOVES 7.1" OD
Part # 6/5V710SF
BDI # 24250848
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.1
Outside Diameter - Millimeter:
180.34
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
6