5/5V670SF
Description
5/5V670SF DEEP WEDGE SHEAVE ; 5 GROOVES 6.7" OD
Part # 5/5V670SF
BDI # 24249726
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.7
Outside Diameter - Millimeter:
170.18
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
5
6/5V710SF
Description
6/5V710SF DEEP WEDGE SHEAVE ; 6 GROOVES 7.1" OD
Part # 6/5V710SF
BDI # 24250848
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.1
Outside Diameter - Millimeter:
180.34
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
6
3C60SF
Description
3C60SF CONVENTIONAL QD SHEAVE ; 3 GRV C SECTION SF BUSHING CAST IRON
Part # 3C60SF
BDI # 17108092
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.4
Outside Diameter - Millimeter:
162.56
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
3
5C60SF
Description
5C60SF CONVENTIONAL QD SHEAVE ; 5 GRV C SECTION SF BUSHING CAST IRON
Part # 5C60SF
BDI # 17109521
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.4
Outside Diameter - Millimeter:
162.56
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
5
10B60SF
Description
10B60SF CONVENTIONAL QD SHEAVE ; 10 GRV B SECTION SF BUSHING CAST IRON
Part # 10B60SF
BDI # 17103518
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
10