3C60SF
Description
3C60SF CONVENTIONAL QD SHEAVE ; 3 GRV C SECTION SF BUSHING CAST IRON
Part # 3C60SF
BDI # 17108092
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.4
Outside Diameter - Millimeter:
162.56
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
3
4C70SF
Description
4C70SF CONVENTIONAL QD SHEAVE ; 4 GRV C SECTION SF BUSHING CAST IRON
Part # 4C70SF
BDI # 17108978
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.4
Outside Diameter - Millimeter:
187.96
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
4
AK71H
Description
AK71H V BELT PULLEY ; 1 GRV A SECTION H BUSHING CAST IRON
Part # AK71H
BDI # 17111324
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1
2AK41H
Description
2AK41H V BELT PULLEY ; 2 GRV A SECTION H BUSHING CAST IRON
Part # 2AK41H
BDI # 17106441
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
2
1B44SH
Description
1B44SH QD SHEAVE ; 1 GRV B SECTION SH BUSHING CAST IRON
Part # 1B44SH
BDI # 17105096
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
1