8/3V1060SF
Description
8/3V1060SF DEEP WEDGE SHEAVE ; 8 GROOVES 10.6" OD
Part # 8/3V1060SF
BDI # 24252544
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
8
2B110SK
Description
2B110SK QD SHEAVE ; 2 GRV B SECTION SK BUSHING CAST IRON
Part # 2B110SK
BDI # 17106246
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
AK114H
Description
AK114H V BELT PULLEY ; 1 GRV A SECTION H BUSHING CAST IRON
Part # AK114H
BDI # 24253836
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.25
Outside Diameter - Millimeter:
285.75
Other Features:
Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
6