2B110SK
Description
2B110SK QD SHEAVE ; 2 GRV B SECTION SK BUSHING CAST IRON
Part # 2B110SK
BDI # 17106246
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2B94SK
Description
2B94SK QD SHEAVE ; 2 GRV B SECTION SK BUSHING CAST IRON
Part # 2B94SK
BDI # 17106452
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2BK100-1-3/16
Description
2BK100-1-3/16 V BELT PULLEY ; 2 GROOVES 1-3/16" FINISHED BORE
Part # 2BK100-1-3/16
BDI # 17106454
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Web Style
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2
2AK84-1
Description
2AK84-1 V BELT PULLEY ; 2 GROOVES 1" FINISHED BORE
Part # 2AK84-1
BDI # 17106241
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Arm Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
2
2/5V1500SF
Description
2/5V1500SF DEEP WEDGE SHEAVE ; 2 GROOVES 15" OD
Part # 2/5V1500SF
BDI # 17105271
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
2