6B124SF
Description
6B124SF CONVENTIONAL QD SHEAVE ; 6 GRV B SECTION SF BUSHING CAST IRON
Part # 6B124SF
BDI # 17110223
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
6
6/5V1250F
Description
6/5V1250F DEEP WEDGE SHEAVE ; 6 GROOVES 12.5" OD
Part # 6/5V1250F
BDI # 24250838
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
6
3/5V1250E
Description
3/5V1250E DEEP WEDGE SHEAVE ; 3 GROOVES 12.5" OD
Part # 3/5V1250E
BDI # 17107041
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
2BK130H
Description
2BK130H V BELT PULLEY ; 2 GRV B SECTION H BUSHING CAST IRON
Part # 2BK130H
BDI # 17106463
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2
4D120F
Description
4D120F CONVENTIONAL QD SHEAVE ; 4 GRV 12.64" OD F BUSHING
Part # 4D120F
BDI # 24249696
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.64
Outside Diameter - Millimeter:
321.056
Other Features:
Web Style
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
F
Number of Grooves:
4