1B154SK
Description
1B154SK QD SHEAVE ; 1 GRV B SECTION SK BUSHING CAST IRON
Part # 1B154SK
BDI # 17105078
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Web Style
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
6/5V1600F
Description
6/5V1600F DEEP WEDGE SHEAVE ; 6 GROOVES 16" OD
Part # 6/5V1600F
BDI # 24250840
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
6
2/5V1500SF
Description
2/5V1500SF DEEP WEDGE SHEAVE ; 2 GROOVES 15" OD
Part # 2/5V1500SF
BDI # 17105271
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
2
2B154SK
Description
2B154SK QD SHEAVE ; 2 GRV B SECTION SK BUSHING CAST IRON
Part # 2B154SK
BDI # 17106252
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2