BK160-1
Description
BK160-1 V BELT PULLEY ; 1 GROOVE 1IN FINISHED BORE
Part # BK160-1
BDI # 17111486
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Web Style
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
3C160E
Description
3C160E CONVENTIONAL QD SHEAVE ; 3 GRV C SECTION E BUSHING CAST IRON
Part # 3C160E
BDI # 17108076
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
6C180F
Description
6C180F CONVENTIONAL QD SHEAVE ; 6 GRV C SECTION F BUSHING CAST IRON
Part # 6C180F
BDI # 24251798
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
6
6/5V1600F
Description
6/5V1600F DEEP WEDGE SHEAVE ; 6 GROOVES 16IN OD
Part # 6/5V1600F
BDI # 24250840
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
6
2/5V1870SF
Description
2/5V1870SF DEEP WEDGE SHEAVE ; 2 GROOVES 18.7IN OD
Part # 2/5V1870SF
BDI # 17105273
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.7
Outside Diameter - Millimeter:
474.98
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
2