QD B1840/10F
Description
QD B1840/10F QD SHEAVE ; B BELT QD BUSHING
Part # QD B1840/10 F
BDI # 1079235
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
F
Number of Grooves:
10
TB SPB400/10 4040
Description
SPB400/10 TB V BELT SHEAVE ; NON RETURNABLE TAPER BUSH V GRV
Part # TB SPB400/10 4040
BDI # 1084491
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
16.024
Outside Diameter - Millimeter:
407
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4040
Number of Grooves:
10
TB SPB500/10 4545
Description
SPB500/10 TB V BELT SHEAVE ; NON RETURNABLE TAPER BUSH V GRV
Part # TB SPB500/10 4545
BDI # 1084493
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.961
Outside Diameter - Millimeter:
507
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4545
Number of Grooves:
10
TB SPB560/10 4545
Description
SPB560/10 TB V BELT SHEAVE ; NON RETURNABLE TAPER BUSH V GRV
Part # TB SPB560/10 4545
BDI # 1084494
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
22.323
Outside Diameter - Millimeter:
567
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4545
Number of Grooves:
10
QD C1600/10J
Description
QD C1600/10J QD SHEAVE ; C BELT QD BUSHING
Part # QD C1600/10 J
BDI # 1079409
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
10