QD B3000/2SF
Description
QD B3000/2SF QD SHEAVE ; B BELT QD BUSHING
Part # QD B3000/2 SF
BDI # 1079206
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
2
QD 3V2500/2SF
Description
QD 3V2500/2SF QD SHEAVE ; 3V BELT QD BUSHING
Part # QD 3V2500/2 SF
BDI # 1078707
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
2
QD C2400/2SF
Description
QD C2400/2SF QD SHEAVE ; C BELT QD BUSHING
Part # QD C2400/2 SF
BDI # 1079366
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2
TB SPA630/2 3020
Description
SPA630/2 TB V BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPA630/2 3020
BDI # 1084290
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
25.02
Outside Diameter - Millimeter:
635.5
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3020
Number of Grooves:
2
QD 5V2800/2E
Description
QD 5V2800/2E QD SHEAVE ; 5V BELT QD BUSHING
Part # QD 5V2800/2 E
BDI # 1078884
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
2