TB SPC1000/6 5050
Description
SPC1000/6 TB V BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPC1000/6 5050
BDI # 1084606
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
39.748
Outside Diameter - Millimeter:
1009.6
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
6
QD 3V3350/6E
Description
QD 3V3350/6E QD SHEAVE ; 3V BELT QD BUSHING
Part # QD 3V3350/6 E
BDI # 1078716
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
E
Number of Grooves:
6
QD 5V3750/6J
Description
QD 5V3750/6J QD SHEAVE ; 5V BELT QD BUSHING
Part # QD 5V3750/6 J
BDI # 1078898
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
6
QD 8V3550/6N
Description
QD 8V3550/6N QD SHEAVE ; 8V BELT QD BUSHING
Part # QD 8V3550/6 N
BDI # 1078980
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
6
QD 8V4000/6N
Description
QD 8V4000/6N QD SHEAVE ; 8V BELT QD BUSHING
Part # QD 8V4000/6 N
BDI # 1078984
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
6