105V1090F
Description
105V1090F V-BELT PULLEY ; 10.90" OD 10 GROOVE CAST IRON F BUSHING
Part # 105V1090F
BDI # 740610
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588362
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
10
10B184F
Description
10B184F V-BELT PULLEY ; 18.75" OD 10 GROOVE F BUSHING CAST IRON
Part # 10B184F
BDI # 740464
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588332
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
F
Number of Grooves:
10
105V1180F
Description
105V1180F V-BELT PULLEY ; 11.80" OD 10 GROOVE CAST IRON F BUSHING
Part # 105V1180F
BDI # 740612
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.8
Outside Diameter - Millimeter:
299.72
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
588364
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
10
10B300F
Description
10B300F V-BELT PULLEY ; 30.35" OD 10 GROOVE F BUSHING CAST IRON
Part # 10B300F
BDI # 740467
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588335
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
F
Number of Grooves:
10
105V900F
Description
105V900F V-BELT PULLEY ; 9.00" OD 10 GROOVE CAST IRON F BUSHING
Part # 105V900F
BDI # 740627
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Outside Diameter - Millimeter:
228.6
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588379
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
10