13V335JA
Description
13V335JA V-BELT PULLEY ; 3.35" OD 1 GROOVE CAST IRON JA BUSHING
Part # 13V335JA
BDI # 741078
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.35
Outside Diameter - Millimeter:
85.09
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
587748
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
1
13V235JA
Description
13V235JA V-BELT PULLEY ; 2.35" OD 1 GROOVE CAST IRON JA BUSHING
Part # 13V235JA
BDI # 741072
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.35
Outside Diameter - Millimeter:
59.69
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
587742
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
1
13V315JA
Description
13V315JA V-BELT PULLEY ; 3.15" OD 1 GROOVE CAST IRON JA BUSHING
Part # 13V315JA
BDI # 741077
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
587747
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
1
13V250JA
Description
13V250JA V-BELT PULLEY ; 2.5" OD 1 GROOVE CAST IRON JA BUSHING
Part # 13V250JA
BDI # 741073
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
587743
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
1
13V265JA
Description
13V265JA V-BELT PULLEY ; 2.65" OD 1 GROOVE CAST IRON JA BUSHING
Part # 13V265JA
BDI # 741074
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.65
Outside Diameter - Millimeter:
67.31
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
587744
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
1