1TB86-P1
Description
1TB86-P1 V-BELT PULLEY ; 8.95" 1 GROOVE CAST IRON TAPER BUSHING
Part # 1TB86-P1
BDI # 739895
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
Split Taper Bushing | Arm Style
Global Part Number GPN:
587112
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
1
1TB94-P1
Description
1TB94-P1 V-BELT PULLEY ; 9.75" 1 GROOVE CAST IRON TAPER BUSHING
Part # 1TB94-P1
BDI # 739897
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Split Taper Bushing | Arm Style
Global Part Number GPN:
587204
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
1
1TB90-P1
Description
1TB90-P1 V-BELT PULLEY ; 9.35" 1 GROOVE CAST IRON TAPER BUSHING
Part # 1TB90-P1
BDI # 739896
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.35
Outside Diameter - Millimeter:
237.49
Other Features:
Split Taper Bushing | Arm Style
Global Part Number GPN:
587203
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
1
1TB110-P1
Description
1TB110-P1 V-BELT PULLEY ; 11.35" 1 GROOVE CAST IRON TAPER BUSHING
Part # 1TB110-P1
BDI # 740316
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Split Taper Bushing | Arm Style
Global Part Number GPN:
587205
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
1
1TB80-P1
Description
1TB80-P1 V-BELT PULLEY ; 8.35" 1 GROOVE CAST IRON TAPER BUSHING
Part # 1TB80-P1
BDI # 739894
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
Split Taper Bushing | Arm Style
Global Part Number GPN:
587202
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
1