4TB94-Q1
Description
4TB94-Q1 V-BELT PULLEY ; 9.75" 4 GROOVE CAST IRON TAPER BUSHING
Part # 4TB94-Q1
BDI # 744239
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Split Taper Bushing | Arm Style
Global Part Number GPN:
587275
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
4
4TB80-Q1
Description
4TB80-Q1 V-BELT PULLEY ; 8.35" 4 GROOVE CAST IRON TAPER BUSHING
Part # 4TB80-Q1
BDI # 744236
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
Split Taper Bushing | Web Style
Global Part Number GPN:
587272
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
4
4TB184-Q1
Description
4TB184-Q1 V-BELT PULLEY ; 18.75" 4 GROOVE CAST IRON TAPER BUSHING
Part # 4TB184-Q1
BDI # 744211
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Split Taper Bushing | Arm Style
Global Part Number GPN:
587281
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
4
4TB200-Q1
Description
4TB200-Q1 V-BELT PULLEY ; 20.35" 4 GROOVE CAST IRON TAPER BUSHING
Part # 4TB200-Q1
BDI # 744212
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
Split Taper Bushing | Arm Style
Global Part Number GPN:
588203
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
4
4TB110-Q1
Description
4TB110-Q1 V-BELT PULLEY ; 11.35" 4 GROOVE CAST IRON TAPER BUSHING
Part # 4TB110-Q1
BDI # 744206
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Split Taper Bushing | Arm Style
Global Part Number GPN:
587276
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
4