3C50SD
Description
3C50SD V-BELT PULLEY ; 5.40" OD 3 GROOVE D BUSHING CAST IRON
Part # 3C50SD
BDI # 743009
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.4
Outside Diameter - Millimeter:
137.16
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588061
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SD
Number of Grooves:
3
3B64SD
Description
3B64SD V-BELT PULLEY ; 6.75" OD 3 GROOVE SD BUSHING CAST IRON
Part # 3B64SD
BDI # 742987
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588041
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
3B66SD
Description
3B66SD V-BELT PULLEY ; 6.95" OD 3 GROOVE SD BUSHING CAST IRON
Part # 3B66SD
BDI # 742988
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
587123
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
3B68SD
Description
3B68SD V-BELT PULLEY ; 7.15" OD 3 GROOVE SD BUSHING CAST IRON
Part # 3B68SD
BDI # 742989
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588042
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
3B48SD
Description
3B48SD V-BELT PULLEY ; 5.15" OD 3 GROOVE SD BUSHING CAST IRON
Part # 3B48SD
BDI # 742979
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.15
Outside Diameter - Millimeter:
130.81
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588033
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3