35V710SF
Description
35V710SF V-BELT PULLEY ; 7.1" OD 3 GROOVE CAST IRON SF BUSHING
Part # 35V710SF
BDI # 743801
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.1
Outside Diameter - Millimeter:
180.34
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588144
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
3
35V975SF
Description
35V975SF V-BELT PULLEY ; 9.75" OD 3 GROOVE CAST IRON SF BUSHING
Part # 35V975SF
BDI # 743807
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588150
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
3
3C75SF
Description
3C75SF V-BELT PULLEY ; 7.90" OD 3 GROOVE SF BUSHING CAST IRON
Part # 3C75SF
BDI # 743013
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.9
Outside Diameter - Millimeter:
200.66
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588065
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
3
3C70SF
Description
3C70SF V-BELT PULLEY ; 7.40" OD 3 GROOVE SF BUSHING CAST IRON
Part # 3C70SF
BDI # 743012
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.4
Outside Diameter - Millimeter:
187.96
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588064
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
3
3B250SF
Description
3B250SF V-BELT PULLEY ; 25.35" OD 3 GROOVE SF BUSHING CAST IRON
Part # 3B250SF
BDI # 742968
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588024
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
3