53V560SK
Description
53V560SK V-BELT PULLEY ; 5.6" OD 5 GROOVE CAST IRON SK BUSHING
Part # 53V560SK
BDI # 746203
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.6
Outside Diameter - Millimeter:
142.24
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588629
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
5
53V800SK
Description
53V800SK V-BELT PULLEY ; 8.0" OD 5 GROOVE CAST IRON SK BUSHING
Part # 53V800SK
BDI # 746207
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
588633
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
5
5TB54-Q1
Description
5TB54-Q1 V-BELT PULLEY ; 5.75" 5 GROOVE CAST IRON TAPER BUSHING
Part # 5TB54-Q1
BDI # 745390
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
Split Taper Bushing | Web Style
Global Part Number GPN:
588584
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
5
5TB56-Q1
Description
5TB56-Q1 V-BELT PULLEY ; 5.95" 5 GROOVE CAST IRON TAPER BUSHING
Part # 5TB56-Q1
BDI # 745391
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Other Features:
Split Taper Bushing | Web Style
Global Part Number GPN:
588585
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
5
55V1130E
Description
55V1130E V-BELT PULLEY ; 11.3" OD 5 GROOVE CAST IRON E BUSHING
Part # 55V1130E
BDI # 746214
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.3
Outside Diameter - Millimeter:
287.02
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588636
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5