103V690SK
Description
103V690SK V-BELT PULLEY ; 6.90" OD 10 GROOVE CAST IRON SK BUSHING
Part # 103V690SK
BDI # 740581
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.9
Outside Diameter - Millimeter:
175.26
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588359
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
10
103V800SF
Description
103V800SF V-BELT PULLEY ; 8.00" OD 10 GROOVE CAST IRON SF BUSHING
Part # 103V800SF
BDI # 740582
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588360
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
10
103V560SK
Description
103V560SK V-BELT PULLEY ; 5.60" OD 10 GROOVE CAST IRON SK BUSHING
Part # 103V560SK
BDI # 740578
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.6
Outside Diameter - Millimeter:
142.24
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588356
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
10
10B60SF
Description
10B60SF V-BELT PULLEY ; 6.35" OD 10 GROOVE SF BUSHING CAST IRON
Part # 10B60SF
BDI # 740471
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588338
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
10
10B56SK
Description
10B56SK V-BELT PULLEY ; 5.95" OD 10 GROOVE SK BUSHING CAST IRON
Part # 10B56SK
BDI # 740470
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588337
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
10