105V2360M
Description
105V2360M V-BELT PULLEY ; 23.60" OD 10 GROOVE CAST IRON M BUSHING
Part # 105V2360M
BDI # 740620
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588372
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
M
Number of Grooves:
10
10B184F
Description
10B184F V-BELT PULLEY ; 18.75" OD 10 GROOVE F BUSHING CAST IRON
Part # 10B184F
BDI # 740464
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588332
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
F
Number of Grooves:
10
108V1700M
Description
108V1700M V-BELT PULLEY ; 17.0" OD 10 GROOVE CAST IRON M BUSHING
Part # 108V1700M
BDI # 740678
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17
Outside Diameter - Millimeter:
431.8
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588387
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
10
108V2000M
Description
108V2000M V-BELT PULLEY ; 20.0" OD 10 GROOVE CAST IRON M BUSHING
Part # 108V2000M
BDI # 740681
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
588390
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
10
108V1600M
Description
108V1600M V-BELT PULLEY ; 16.0" OD 10 GROOVE CAST IRON M BUSHING
Part # 108V1600M
BDI # 740677
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
588386
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
10