2TB56-P1
Description
2TB56-P1 V-BELT PULLEY ; 5.95" 2 GROOVE CAST IRON TAPER BUSHING
Part # 2TB56-P1
BDI # 741976
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Other Features:
Split Taper Bushing | Solid Style
Global Part Number GPN:
587064
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2
2TB64-P1
Description
2TB64-P1 V-BELT PULLEY ; 6.75" 2 GROOVE CAST IRON TAPER BUSHING
Part # 2TB64-P1
BDI # 741980
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
Split Taper Bushing | Web Style
Global Part Number GPN:
587214
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2
2B58SDS
Description
2B58SDS V-BELT PULLEY ; 6.15" OD 2 GROOVE SDS BUSHING CAST IRON
Part # 2B58SDS
BDI # 741899
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
587916
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2B86SK
Description
2B86SK V-BELT PULLEY ; 8.95" OD 2 GROOVE SK BUSHING CAST IRON
Part # 2B86SK
BDI # 741908
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
587922
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2BK28-1-1/8
Description
2BK28-1-1/8 V-BELT PULLEY ; 2 GROOVE 1-1/8" BORE CAST IRON SHEAVES
Part # 2BK28-1-1/8
BDI # 741771
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.95
Outside Diameter - Millimeter:
74.93
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Global Part Number GPN:
587066
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2