3B70SK
Description
3B70SK V-BELT PULLEY ; 7.35" OD 3 GROOVE SK BUSHING CAST IRON
Part # 3B70SK
BDI # 742990
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588043
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
3C50SD
Description
3C50SD V-BELT PULLEY ; 5.40" OD 3 GROOVE D BUSHING CAST IRON
Part # 3C50SD
BDI # 743009
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.4
Outside Diameter - Millimeter:
137.16
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588061
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SD
Number of Grooves:
3
35V710SF
Description
35V710SF V-BELT PULLEY ; 7.1" OD 3 GROOVE CAST IRON SF BUSHING
Part # 35V710SF
BDI # 743801
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.1
Outside Diameter - Millimeter:
180.34
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588144
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
3
33V280JA
Description
33V280JA V-BELT PULLEY ; 2.80" OD 3 GROOVE CAST IRON JA BUSHING
Part # 33V280JA
BDI # 743421
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588104
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
3
33V300SH
Description
33V300SH V-BELT PULLEY ; 3.00" OD 3 GROOVE CAST IRON SH BUSHING
Part # 33V300SH
BDI # 743422
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588105
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
3