3C160E
Description
3C160E V-BELT PULLEY ; 16.40" OD 3 GROOVE E BUSHING CAST IRON
Part # 3C160E
BDI # 743001
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588053
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
3C200E
Description
3C200E V-BELT PULLEY ; 20.40" OD 3 GROOVE E BUSHING CAST IRON
Part # 3C200E
BDI # 743003
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588055
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
3
3C180E
Description
3C180E V-BELT PULLEY ; 18.40" OD 3 GROOVE E BUSHING CAST IRON
Part # 3C180E
BDI # 743002
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588054
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
3TB154-Q1
Description
3TB154-Q1 V-BELT PULLEY ; 15.75" 3 GROOVE CAST IRON TAPER BUSHING
Part # 3TB154-Q1
BDI # 742686
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
Split Taper Bushing | Arm Style
Global Part Number GPN:
587247
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
3