3C270F
Description
3C270F V-BELT PULLEY ; 27.40" OD 3 GROOVE F BUSHING CAST IRON
Part # 3C270F
BDI # 743005
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.4
Outside Diameter - Millimeter:
695.96
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588057
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
3
3C240E
Description
3C240E V-BELT PULLEY ; 24.40" OD 3 GROOVE E BUSHING CAST IRON
Part # 3C240E
BDI # 743004
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588056
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
3TB250-Q1
Description
3TB250-Q1 V-BELT PULLEY ; 25.35" 3 GROOVE CAST IRON TAPER BUSHING
Part # 3TB250-Q1
BDI # 742690
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
Split Taper Bushing | Arm Style
Global Part Number GPN:
587251
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
3
3TB300-Q1
Description
3TB300-Q1 V-BELT PULLEY ; 30.35" 3 GROOVE CAST IRON TAPER BUSHING
Part # 3TB300-Q1
BDI # 742691
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
Split Taper Bushing | Arm Style
Global Part Number GPN:
588071
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
3
3B250SF
Description
3B250SF V-BELT PULLEY ; 25.35" OD 3 GROOVE SF BUSHING CAST IRON
Part # 3B250SF
BDI # 742968
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588024
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
3