4B74SK
Description
4B74SK V-BELT PULLEY ; 7.75" OD 4 GROOVE SK BUSHING CAST IRON
Part # 4B74SK
BDI # 744032
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588179
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
4B86SK
Description
4B86SK V-BELT PULLEY ; 8.95" OD 4 GROOVE SK BUSHING CAST IRON
Part # 4B86SK
BDI # 744034
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588181
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
4B52SD
Description
4B52SD V-BELT PULLEY ; 5.55" OD 4 GROOVE SD BUSHING CAST IRON
Part # 4B52SD
BDI # 744022
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.55
Outside Diameter - Millimeter:
140.97
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588169
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4
4B58SD
Description
4B58SD V-BELT PULLEY ; 6.15" OD 4 GROOVE SD BUSHING CAST IRON
Part # 4B58SD
BDI # 744025
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588172
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4
4C70SF
Description
4C70SF V-BELT PULLEY ; 7.40" OD 4 GROOVE SF BUSHING CAST IRON
Part # 4C70SF
BDI # 744054
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.4
Outside Diameter - Millimeter:
187.96
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588198
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
4