5B38SD
Description
5B38SD V-BELT PULLEY ; 4.15" OD 5 GROOVE SD BUSHING CAST IRON
Part # 5B38SD
BDI # 745230
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588504
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
5
5B36SD
Description
5B36SD V-BELT PULLEY ; 3.95" OD 5 GROOVE SD BUSHING CAST IRON
Part # 5B36SD
BDI # 745229
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588503
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
5
5TB40-P2
Description
5TB40-P2 V-BELT PULLEY ; 4.35" 5 GROOVE CAST IRON TAPER BUSHING
Part # 5TB40-P2
BDI # 745383
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.35
Outside Diameter - Millimeter:
110.49
Other Features:
Split Taper Bushing
Global Part Number GPN:
588577
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
5
5TB36-P2
Description
5TB36-P2 V-BELT PULLEY ; 3.95" 5 GROOVE CAST IRON TAPER BUSHING
Part # 5TB36-P2
BDI # 745380
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Other Features:
Split Taper Bushing
Global Part Number GPN:
588574
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
5
5TB48-P2
Description
5TB48-P2 V-BELT PULLEY ; 5.15" 5 GROOVE CAST IRON TAPER BUSHING
Part # 5TB48-P2
BDI # 745387
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.15
Outside Diameter - Millimeter:
130.81
Other Features:
Split Taper Bushing | Web Style
Global Part Number GPN:
588581
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
5