6TB86-Q2
Description
6TB86-Q2 V-BELT PULLEY ; 8.95" 6 GROOVE CAST IRON TAPER BUSHING
Part # 6TB86-Q2
BDI # 746500
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
Split Taper Bushing | Web Style
Global Part Number GPN:
588780
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
6
6TB80-Q2
Description
6TB80-Q2 V-BELT PULLEY ; 8.35" 6 GROOVE CAST IRON TAPER BUSHING
Part # 6TB80-Q2
BDI # 746499
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
Split Taper Bushing | Web Style
Global Part Number GPN:
588779
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
6
6TB60-Q1
Description
6TB60-Q1 V-BELT PULLEY ; 6.35" 6 GROOVE CAST IRON TAPER BUSHING
Part # 6TB60-Q1
BDI # 746492
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
Split Taper Bushing | Web Style
Global Part Number GPN:
588772
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
6
6TB36-P2
Description
6TB36-P2 V-BELT PULLEY ; 3.95" 6 GROOVE CAST IRON TAPER BUSHING
Part # 6TB36-P2
BDI # 746479
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Other Features:
Split Taper Bushing
Global Part Number GPN:
588760
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
6
6TB42-P2
Description
6TB42-P2 V-BELT PULLEY ; 4.55" 6 GROOVE CAST IRON TAPER BUSHING
Part # 6TB42-P2
BDI # 746483
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Other Features:
Split Taper Bushing
Global Part Number GPN:
588764
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
6