6TB60-Q1
Description
6TB60-Q1 V-BELT PULLEY ; 6.35" 6 GROOVE CAST IRON TAPER BUSHING
Part # 6TB60-Q1
BDI # 746492
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
Split Taper Bushing | Web Style
Global Part Number GPN:
588772
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
6
6TB36-P2
Description
6TB36-P2 V-BELT PULLEY ; 3.95" 6 GROOVE CAST IRON TAPER BUSHING
Part # 6TB36-P2
BDI # 746479
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Other Features:
Split Taper Bushing
Global Part Number GPN:
588760
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
6
6TB42-P2
Description
6TB42-P2 V-BELT PULLEY ; 4.55" 6 GROOVE CAST IRON TAPER BUSHING
Part # 6TB42-P2
BDI # 746483
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Other Features:
Split Taper Bushing
Global Part Number GPN:
588764
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
6
6TB50-P2
Description
6TB50-P2 V-BELT PULLEY ; 5.35" 6 GROOVE CAST IRON TAPER BUSHING
Part # 6TB50-P2
BDI # 746487
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Other Features:
Split Taper Bushing | Web Style
Global Part Number GPN:
588768
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
6
6TB52-P2
Description
6TB52-P2 V-BELT PULLEY ; 5.55" 6 GROOVE CAST IRON TAPER BUSHING
Part # 6TB52-P2
BDI # 746488
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.55
Outside Diameter - Millimeter:
140.97
Other Features:
Split Taper Bushing | Web Style
Global Part Number GPN:
588769
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
6