83V500SK
Description
83V500SK V-BELT PULLEY ; 5.00" OD 8 GROOVE CAST IRON SK BUSHING
Part # 83V500SK
BDI # 748094
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588925
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
8
83V600SK
Description
83V600SK V-BELT PULLEY ; 6.00" OD 8 GROOVE CAST IRON SK BUSHING
Part # 83V600SK
BDI # 748097
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588928
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
8
83V650SK
Description
83V650SK V-BELT PULLEY ; 6.50" OD 8 GROOVE CAST IRON SK BUSHING
Part # 83V650SK
BDI # 748098
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588929
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
8
85V750SF
Description
85V750SF V-BELT PULLEY ; 7.50" OD 8 GROOVE CAST IRON SF BUSHING
Part # 85V750SF
BDI # 748146
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588949
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
8
8B74SF
Description
8B74SF V-BELT PULLEY ; 7.75" OD 8 GROOVE SF BUSHING CAST IRON
Part # 8B74SF
BDI # 747415
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588881
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
8