Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
586802
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
2B124SK
Description
2B124SK V-BELT PULLEY ; 12.75" OD 2 GROOVE SK BUSHING CAST IRON
Part # 2B124SK
BDI # 741878
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
587081
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
6B124SF
Description
6B124SF V-BELT PULLEY ; 12.75" OD 6 GROOVE SF BUSHING CAST IRON
Part # 6B124SF
BDI # 746399
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588682
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
6
48V1250F
Description
48V1250F V-BELT PULLEY ; 12.5" OD 4 GROOVE CAST IRON F BUSHING
Part # 48V1250F
BDI # 745199
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
F
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Other Features:
Split Taper Bushing | Arm Style
Global Part Number GPN:
587718
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
1