Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.75
Outside Diameter - Millimeter:
349.25
Other Features:
Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
586823
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
4C130E
Description
4C130E V-BELT PULLEY ; 13.40" OD 4 GROOVE E BUSHING CAST IRON
Part # 4C130E
BDI # 744040
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588186
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
4
AK134H
Description
AK134H V-BELT PULLEY ; 1 GROOVE 3L/4L/A BELT 13.25IN OD BUSHED
Part # AK134H
BDI # 737614
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Outside Diameter - Millimeter:
336.55
Other Features:
Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
586882
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1
12C130J
Description
12C130J V-BELT PULLEY ; 13.40" OD 12 GROOVE J BUSHING CAST IRON
Part # 12C130J
BDI # 740906
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
12
85V1320F
Description
85V1320F V-BELT PULLEY ; 13.20" OD 8 GROOVE CAST IRON F BUSHING
Part # 85V1320F
BDI # 748134
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588937
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
8