PHP 22-8M-30TB

COMPARE

PHP 22-8M-30TB

Description
PHP 22-8M-30TB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 22-8M-30TB

BDI # 1289592

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 65
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 38

Face Width - Inch: 1.496
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 56.02
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHP 22-8M-20TB

COMPARE

PHP 22-8M-20TB

Description
PHP 22-8M-20TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 22-8M-20TB

BDI # 1289570

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 65
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 28

Face Width - Inch: 1.102
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 56.02
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY