PHP 3SPA75TB
Description
PHP 3SPA75TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 3SPA75TB
BDI # 1281948
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.169
Outside Diameter - Millimeter:
80.5
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
1210
Number of Grooves:
3
PHP 3SPA85TB
Description
PHP 3SPA85TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 3SPA85TB
BDI # 1281954
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.563
Outside Diameter - Millimeter:
90.5
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
1210
Number of Grooves:
3
PHP 3-3V300TB
Description
PHP 3-3V300TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 3-3V300TB
BDI # 1282845
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1210
Number of Grooves:
3
PHP 3-B36TB
Description
PHP 3-B36TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 3-B36TB
BDI # 1283182
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1210
Number of Grooves:
3
PHP 3-3V315TB
Description
PHP 3-3V315TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 3-3V315TB
BDI # 1282846
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1210
Number of Grooves:
3