PHP 29H075TB
Description
PHP 29H075TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 29H075TB
BDI # 1289184
Features
Pitch Diameter - Inch:
4.615
Flange Outside Diameter - Millimeter:
123
Inch - Metric:
Inch
Outside Diameter - Inch:
4.561
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
117.23
Mounting Method:
Bushed