PHP 34H075TB
Description
PHP 34H075TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 34H075TB
BDI # 1289188
Features
Pitch Diameter - Inch:
5.411
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Inch
Outside Diameter - Inch:
5.357
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
137.45
Mounting Method:
Bushed
PHP 34-8M-20TB
Description
PHP 34-8M-20TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 34-8M-20TB
BDI # 1289577
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
95
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
86.58
Mounting Method:
Bushed