PHP 21H200TB
Description
PHP 21H200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 21H200TB
BDI # 1289376
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Inch
Outside Diameter - Inch:
3.288
Face Width - Millimeter:
58
Face Width - Inch:
2.283
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
84.89
Mounting Method:
Bushed
PHP 2SPA106TB
Description
PHP 2SPA106TB TRANMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 2SPA106TB
BDI # 1281970
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.39
Outside Diameter - Millimeter:
111.5
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
1610
Number of Grooves:
2
PHP 1SPA132TB
Description
PHP 1SPA132TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 1SPA132TB
BDI # 1281993
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.413
Outside Diameter - Millimeter:
137.5
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
1610
Number of Grooves:
1
PHP 2SPA118TB
Description
PHP 2SPA118TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 2SPA118TB
BDI # 1281982
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.862
Outside Diameter - Millimeter:
123.5
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
1610
Number of Grooves:
2
PHP 44L050TB
Description
PHP 44L050TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 44L050TB
BDI # 1288989
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
139
Inch - Metric:
Inch
Outside Diameter - Inch:
5.222
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
133.4
Mounting Method:
Bushed