PHP 24XH300TB

COMPARE

PHP 24XH300TB

Description
PHP 24XH300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 24XH300TB

BDI # 1289512

Features

Pitch Diameter - Inch: 6.685
Flange Outside Diameter - Millimeter: 183
Inch - Metric: Inch
Outside Diameter - Inch: 6.574
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 169.79
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHP 24XH200TB

COMPARE

PHP 24XH200TB

Description
PHP 24XH200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 24XH200TB

BDI # 1289478

Features

Pitch Diameter - Inch: 6.685
Flange Outside Diameter - Millimeter: 183
Inch - Metric: Inch
Outside Diameter - Inch: 6.574
Face Width - Millimeter: 65.1

Face Width - Inch: 2.563
Belt Pitch: 7/8 Inch
Other Features: Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 169.79
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY