PHP 32-14M-55TB
Description
PHP 32-14M-55TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 32-14M-55TB
BDI # 1289711
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
156
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed
PHP 32XH200TB
Description
PHP 32XH200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 32XH200TB
BDI # 1289484
Features
Pitch Diameter - Inch:
8.913
Flange Outside Diameter - Millimeter:
240
Inch - Metric:
Inch
Outside Diameter - Inch:
8.802
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
226.38
Mounting Method:
Bushed
PHP 32H300TB
Description
PHP 32H300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 32H300TB
BDI # 1289446
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
84
Face Width - Inch:
3.307
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
129.36
Mounting Method:
Bushed
PHP 32-14M-85TB
Description
PHP 32-14M-85TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 32-14M-85TB
BDI # 1289739
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
156
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed
PHP 32-14M-115TB
Description
PHP 32-14M-115TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 32-14M-115TB
BDI # 1289764
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
156
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed