PHP 60-8M-30TB
Description
PHP 60-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 60-8M-30TB
BDI # 1289616
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
162
Inch - Metric:
Metric
Outside Diameter - Inch:
5.961
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
152.79
Mounting Method:
Bushed
PHP 60-8M-50TB
Description
PHP 60-8M-50TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 60-8M-50TB
BDI # 1289646
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
158
Inch - Metric:
Metric
Outside Diameter - Inch:
5.961
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
152.79
Mounting Method:
Bushed
PHP 60H200TB
Description
PHP 60H200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 60H200TB
BDI # 1289390
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
242.55
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
PHP 60-8M-85TB
Description
PHP 60-8M-85TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 60-8M-85TB
BDI # 1289674
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
158
Inch - Metric:
Metric
Outside Diameter - Inch:
5.961
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
152.79
Mounting Method:
Bushed
PHP 60H300TB
Description
PHP 60H300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 60H300TB
BDI # 1289451
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
86
Face Width - Inch:
3.386
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
242.55
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2