PHP 24XH400TB
Description
PHP 24XH400TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 24XH400TB
BDI # 1289545
Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
183
Inch - Metric:
Inch
Outside Diameter - Inch:
6.574
Face Width - Millimeter:
92.1
Face Width - Inch:
3.626
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
169.79
Mounting Method:
Bushed